Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Chelsea Boot, Black, 9 1/2, E, 446128BLK

  • Mfr # 446128BLK

  • Zoro # G309935598


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
446128BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK
Zoro #
G309935598
UPC #
827903030473
Country of Origin
Canada

Dimensions

Size
9 1/2
Footwear Width
E
Width
E
Size (PRINT)
9 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Toe Shape
Round
Insulated
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Liner Material
Synthetic Fabric
Footwear Style
Chelsea Boot
Static Dissipative
No
Outsole Material
Polyurethane
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Conductive
No
Non Metallic Upper
Yes
Upper Material
Leather
Oil Resisting Sole
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Gender (PRINT)
Women's
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Style Family
Chelsea Boot
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.