Zoro Homepage

Women's Composite Toe Chelsea Boot, Brown, 5 1/2, E, 446128BRN

  • Mfr # 446128BRN

  • Zoro # G509935602


product price: $96.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Footwear Width
E
Style Number
446128BRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BRN
Zoro #
G509935602
UPC #
827903031258
Country of Origin
Canada

Dimensions

Size
5 1/2
Footwear Width
E
Width
E
Size (PRINT)
5 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
Upper Material
Leather
Static Dissipative
No
Footwear Style
Chelsea Boot
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Conductive
No
Liner Material
Synthetic Fabric
For Outdoor Traction
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Insulated
No
Oil Resisting Sole
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Polyurethane
Closure
Pull On
Heel Definition
Flat Heel
Style Family
Chelsea Boot
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.