Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Chelsea Boot, Brown, 6, E, 446128BRN

  • Mfr # 446128BRN

  • Zoro # G209935582


product price: $96.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Footwear Width
E
Style Number
446128BRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BRN
Zoro #
G209935582
UPC #
827903031265
Country of Origin
Canada

Dimensions

Size
6
Footwear Width
E
Width
E
Size (PRINT)
6

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Conductive
No
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Outsole Material
Polyurethane
Liner Material
Synthetic Fabric
Toe Shape
Round
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Footwear Style
Chelsea Boot
Oil Resisting Sole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Upper Material
Leather
Static Dissipative
No
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Flat Heel
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
Chelsea Boot
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Closure
Pull On
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.