Zoro Homepage

Women's Composite Toe Chelsea Boot, Brown, 8 1/2, E, 446128BRN

  • Mfr # 446128BRN

  • Zoro # G109935620


product price: $96.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Footwear Width
E
Style Number
446128BRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BRN
Zoro #
G109935620
UPC #
827903031319
Country of Origin
Canada

Dimensions

Size
8 1/2
Footwear Width
E
Size (PRINT)
8 1/2
Width
E

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Oil Resisting Sole
No
Toe Shape
Round
Wide Toe Cap
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Upper Material
Leather
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Footwear Style
Chelsea Boot
Puncture Resistant Insole
Yes
Liner Material
Synthetic Fabric
Insulated
No
Insole Material
Polyurethane
Style Family
Chelsea Boot
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Closure
Pull On
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.