Women's Loafer Shoe, 10 1/2 Leather Upper, Steel Toe, 4 in H, Black, 4085

  • Mfr # 4085 0.5E

  • Zoro # G8586742


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4085 0.5E
Zoro #
G8586742
UPC #
827903028647
Country of Origin
Canada

Dimensions

Size
10 1/2
Footwear Width
E
Heel Height
3/4 in
Height
4 in
Width
E
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
4085
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Item
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Cross Hatch
Satra Slip Test Results- Dairy Tile Dry
1.34
Completely Non Metallic
No
Conductive
No
Midsole Material
Polyurethane
Last Number or Name
Exclusive
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.34
Predominant Footwear Color
Black
Insole System
Statid Dissipative Half Sock Insole
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Max. Heat Rating
300 Degrees F
Upper Material Description
Full Grain Leather
Static Dissipative
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2412, ASTM F2413, CSA Z195-09/ISO 13287
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
Jamie
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.34
All-Leather Upper
Yes
Insole Technology
Half Sock, Static Dissipative (SD)
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Style Family
Loafer Shoe
Closure
Slip On
Construction
Cemented
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 4085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.