Women's Loafer Shoe, 10 Leather Upper, Steel Toe, 4 in H, Black, 4085

  • Mfr # 4085 10E

  • Zoro # G8586733


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4085 10E
Zoro #
G8586733
UPC #
827903028630
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
E
Height
4 in
Heel Height
3/4 in
Width
E
Overall Height
4 in
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Last Number or Name
Exclusive
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Wide Toe Cap
No
Conductive
No
Insole System
Statid Dissipative Half Sock Insole
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Style Number
4085
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Cross Hatch
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
1.34
Liner Material
Synthetic Fabric
Standards
ASTM F2412, ASTM F2413, CSA Z195-09/ISO 13287
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Item
Loafer Shoe
Resists
Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Series
Jamie
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.34
Heat Resistant
No
Slip Resistant
Yes
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Maximum Heat Rating
300 Degrees F
Insole Technology
Half Sock, Static Dissipative (SD)
Construction
Cemented
Closure
Slip On
All-Leather Upper
Yes
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 4085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.