Women's Loafer Shoe, 6 Leather Upper, Steel Toe, 4 in H, Black, 4085

  • Mfr # 4085 : 6E

  • Zoro # G8586654


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4085 : 6E
Zoro #
G8586654
UPC #
827903028555
Country of Origin
Canada

Dimensions

Size
6
Footwear Width
E
Height
4 in
Heel Height
3/4 in
Width
E
Size (PRINT)
6
Overall Height
4 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Ninety Degree Heel
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Synthetic Fabric
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Exclusive
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
1.34
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Black
Static Dissipative
Yes
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
Yes
Footwear Shank Type
None
Conductive
No
Metal Chip Resisting Sole
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-09/ISO 13287
Footwear Sole Pattern
Cross Hatch
Style Number
4085
Satra Slip Test Results- Dairy Tile Wet
0.34
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Insole System
Statid Dissipative Half Sock Insole
Resists
Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
Jamie
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.34
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Style Family
Loafer Shoe
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Closure
Slip On
All-Leather Upper
Yes
Insole Technology
Half Sock, Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 4085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products