Women's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 10 D

  • Mfr # 402109

  • Zoro # G9378031


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402109
Zoro #
G9378031
UPC #
827903028203
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
D
Heel Height
1 in or Greater
Height
4 in
Width
D
Size (PRINT)
10
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Wide Toe Cap
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Oil Resisting Sole
No
Standards
ASTM F2413-11, CSA Z195-09/ISO 13287
Item
Loafer Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
402109
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Static Dissipative
No
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Synthetic Fabric
Predominant Footwear Color
Black
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Dry
0.86
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Insole System
Cush Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Insulated
No
Resists
Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Puncture-Resistant (PR), Steel Toe
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.58
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Series
Vanessa
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Loafer Shoe
Toe Cap Material
Steel
Closure
Slip On
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number 402109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.