Women's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 6 1/2 D

  • Mfr # 402109

  • Zoro # G9377961


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402109
Zoro #
G9377961
UPC #
827903028135
Country of Origin
Canada

Dimensions

Size
6 1/2
Footwear Width
D
Height
4 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
6 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Static Dissipative
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Wide Toe Cap
No
Shank Material
Composite
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Loafer Shoe
Non-Marking Sole
Yes
Insulated
No
Insole System
Cush Polyurethane
Upper Boot Material
All Leather
Style Number
402109
Footwear Shank Type
Steel
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Liner Material
Synthetic Fabric
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.58
Oil Resisting Sole
No
Standards
ASTM F2413-11, CSA Z195-09/ISO 13287
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.86
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Resists
Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Puncture-Resistant (PR), Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
Vanessa
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.58
Closure
Slip On
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Loafer Shoe
Construction
Cemented
Heel Definition
Defined Heel
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No, Style Number 402109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.