Zoro Homepage

Women's Oxford Shoe, Leather Upper, Polyurethane Outsole, Black, 10

  • Mfr # 474144BLK

  • Zoro # G513639343


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474144BLK
Zoro #
G513639343
UPC #
827903793606
Country of Origin
Canada

Dimensions

Size
10
Width
E

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Wide Toe Cap
Yes
Static Dissipative
No
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insulated
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
No
Item
Oxford Shoe
Insole Technology
Removable Insole
Non Metallic Upper
Yes
Midsole Technology
Cushioned
Liner Material
Synthetic Fabric
Style Number
474144BLK
Removable Insole
Yes
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 35)
All-Leather Upper
Yes
Construction
Cemented, Stitched
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole, Super Static Dissipative
Style Family
Oxford Shoe
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 474144BLK, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.