Zoro Homepage

Women's Oxford Shoe, Leather Upper, Polyurethane Outsole, Black, 6 1/2

  • Mfr # 474144BLK

  • Zoro # G013639324


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474144BLK
Zoro #
G013639324
UPC #
827903143210
Country of Origin
Canada

Dimensions

Size
6 1/2
Width
E

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Wide Toe Cap
Yes
Toe Shape
Round
Conductive
No
Ninety-Degree Heel
No
Closure
Lace Up
Puncture-Resistant Sole
Yes
Maximum Heat Rating
Not Rated
Item
Oxford Shoe
Non-Marking Sole
Yes
Liner Material
Synthetic Fabric
Liner Technology
Moisture Wicking
Style Number
474144BLK
Insole Technology
Removable Insole
Removable Insole
Yes
For Outdoor Traction
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Style Family
Oxford Shoe
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Static Dissipative
No
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole, Super Static Dissipative
All-Leather Upper
Yes
Midsole Technology
Cushioned
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 35)
Construction
Cemented, Stitched
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number 474144BLK, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.