Zoro Homepage

Women's Oxford Shoe, Leather Upper, Polyurethane Outsole, Black, 7

  • Mfr # 474144BLK

  • Zoro # G913639325


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474144BLK
Zoro #
G913639325
UPC #
827903257924
Country of Origin
Canada

Dimensions

Size
7
Width
E

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Conductive
No
Liner Material
Synthetic Fabric
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
Yes
Style Number
474144BLK
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 35)
Heel Definition
Flat Heel
Insole Material
Polyurethane
Removable Insole
Yes
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Ninety-Degree Heel
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Toe Cap Material
Composite
Completely Non Metallic
Yes
Insole Technology
Removable Insole
Style Family
Oxford Shoe
Insulated
No
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole, Super Static Dissipative
Static Dissipative
No
Toe Shape
Round
For Outdoor Traction
No
Puncture-Resistant Sole
Yes
Construction
Cemented, Stitched
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Item
Oxford Shoe

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 474144BLK, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.