Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Pattern Adjustable Heavy Duty High-Flow Hose Nozzle, 4PK

  • Mfr # 90404

  • Zoro # G716054257


product price: $80.99
/pk 4, $20.25/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
10 in
Material
Metal
Width
16 in
Finish
Rubber Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90404
Zoro #
G716054257
UPC #
42206904041
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Length
10 in
Width
16 in
Size
5/8 in

Details

Material
Metal
Finish
Rubber Coated

Description

Built extra tough for the professionals, yet designed for everyday use. Torrent is the perfect all-purpose powerful cleaning tool. It provides the full water spray you need to tackle any job. Simply pull back on the extra-large lever to easily control the water flow and spray dirt away from the siding, rinse off the walkway, or quickly wash the car. Multiple spray patterns make it easy to complete all of your outdoor chores. Metal to the core Maximum water flow over 9. 5 gallons per minute Built with a durable rubber coating for years of reliable use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.