Zoro Homepage

HydroLogic Programmable 1 Zone Water Timer

  • Mfr # 73015

  • Zoro # G216173441


product price: $49.99
/ea

Key Features

For Use With
Water Timers
Height
7.5 in
Length
2.75 in
Width
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73015
Zoro #
G216173441
UPC #
42206730152
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5 in
Length
2.75 in
Width
10.2 in

Details

For Use With
Water Timers
Item
Sprinkling Accessories

Description

Battery Backup: No, Number of Programs: 1, Number of Zones: 1, Packaging Type: Boxed, Power Source: Battery-Powered, Product Type: Water Timer, Programmable: Yes, Sub Brand: HydroLogic, Brand Name: Melnor, Computer Software Compatibility: No, Digital Disp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.