Zoro Homepage
This item is Discontinued.
Melnor Melnor Inc Fan Spray Adjustable Spike - 53C 541243

Melnor Inc Fan Spray Adjustable Spike - 53C (Discontinued)

  • Mfr # 541243
  • Zoro # G203982544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541243
Zoro #
G203982544
UPC #
42206141217
Country of Origin
China

Description

FAN SPRAY ADJUSTABLE SPIKE
  • Fan hand spray with adjustable spike and built-in shut-off.
  • A necessary item for any customers watering system.
  • An adjustable fan hand spray with built in shut- off.

  • UPC : 042206141217
    Length : 5.75
    Width : 1.85
    Height : 7.75
    Product Type : Lawn & Garden - Water Products / Sprinklers And Accessories
    Shipping Dimensions: 5.75x1.85x7.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.