Zoro Homepage

RelaxGrip 2 Pattern Adjustable Metal Hose Nozzle

  • Mfr # R200

  • Zoro # G916119237


product price: $11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

For Use With
Gun Hose Nozzle
Length
1.6 in
Width
7.55 in
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R200
Zoro #
G916119237
UPC #
42206155597
Country of Origin
China

Dimensions

Length
1.6 in
Width
7.55 in
Height
5.6 in

Details

For Use With
Gun Hose Nozzle
Item
Hose Nozzles

Description

Handle Grip Material: TPR Coated, Material: Metal, Number of Spray Patterns: 2, Packaging Type: Carded, Product Type: Hose Nozzle, Spray Pattern: , Sub Brand: RelaxGrip, Brand Name: Melnor, Trigger Lock: Yes, Wand Length: , Water Flow Control: Thumb Actua

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.