Zoro Homepage

Dr. Jean and Friends CD

  • Mfr # DJ-D02

  • Zoro # G7543675


product price: $21.79
/ea

Key Features

Material
Plastic, Paper
Color
Multi
Recommended Age
3-7 Years
Recommended Grade
Grade PK-2
Includes
1 CD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ-D02
Zoro #
G7543675
UPC #
28021000229
Country of Origin
United States

Details

Material
Plastic, Paper
Color
Multi
Recommended Age
3-7 Years
Recommended Grade
Grade PK-2
Includes
1 CD

Description

Join Dr. Jean and Mother Goony Bird, Dr. Knicker Bocker, Tarzan and the Monkeys And The Alligator on this fun-filled CD. Includes basic skills tunes for the days of the week and months of the year, counting, weather and her most well know song -- the Tooty Ta. For ages 3-7.
Song Titles:
1. Today Is Sunday
2. Monkeys and the Alligator
3. Tarzan
4. Elephant Song
5. Mother Goony Bird
6. My Mother Is a Baker
7. Dr. Knicker Bocker
8. Nursery Rhyme Rap
9. Miss Sue
10. My Hands on My Head
11. Tooty Ta
12. Days of the Week
13. Macarena Months
14. Weather Song
15. I Had a Bird
16. Patalina Matalina
17. Special Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.