This item is Discontinued.

Melrose International Melrose International 66427DS 12; 16.5 & 21.5 in. Metal - Glass & Wood Lanterns - Antique & Pewter; Set of 3 66427

This item is Discontinued.

Melrose International

Melrose International 66427DS 12; 16.5 & 21.5 in. Metal - Glass & Wood Lanterns - Antique & Pewter; Set of 3 (Discontinued)

Mfr # 66427
Zoro # G304154086
UPC # 746427664271
Country of Origin China
Category Lanterns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66427
Zoro #
G304154086
UPC #
746427664271
Country of Origin
China

Description

Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.

Features
  • 12, 16.5 & 21.5 in. Metal - Glass & Wood Lanterns
  • Set of 3
Specifications
  • Color: Antique & Pewter
  • Material: Metal, Glass & Wood
  • Size: 12" H, 16.5" H, 21.5" H
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.