This item is Discontinued.

Melrose International Melrose International 81495DS 12.5 x 8.75 in. Acrylic & EVA Infinity Light Tree; Silver - Set of 2 81495

Melrose International 81495DS 12.5 x 8.75 in. Acrylic & EVA Infinity Light Tree; Silver - Set of 2 (Discontinued)

  • Mfr # 81495
  • Zoro # G703961674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81495
Zoro #
G703961674
UPC #
746427814959
Country of Origin
China

Description

Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.

Features
  • 12.5 x 8.75 in. Acrylic & EVA Infinity Light Tree
  • Adds interest and style
  • Festive and decorative
  • Set of 2
Specifications
  • Color: Silver
  • Material: Acrylic & EVA
  • Size: 12.5" H x 8.75" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.