Shop MELTBLOWN
See all product information
Create Account
Heavyweight Absorbent Pad, 3-Ply, 18 in L x 15 in W, 25.24 gal/bale Absorption, Fine Fiber
- Mfr # GFMF100
- Zoro # G816312110
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Product Type
3-Ply Heavyweight
Material
Fine Fiber
Fluids Absorbed
Universal
Absorbency Weight
25.24 gal/bale
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFMF100
- Zoro #
- G816312110
- UPC #
- 636266991600
- Country of Origin
- United States
Details
- Product Type
- 3-Ply Heavyweight
- Material
- Fine Fiber
- Fluids Absorbed
- Universal
- Absorbency Weight
- 25.24 gal/bale
- Color
- Gray
Description
Meltblown absorbent pad 3-ply heavyweight, 18 in length, 15 in W, 25.24 gal/bale absorption capacity, fluids absorbed: universal, fine fiber, gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.