Heavyweight Absorbent Pad, 3-Ply, 18 in L x 15 in W, 25.24 gal/bale Absorption, Fine Fiber
- Mfr # WFMF100
- Zoro # G816494410
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Fine Fiber
Length
19 in
Fluids Absorbed
Oil
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFMF100
- Zoro #
- G816494410
- UPC #
- 636431792032
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 16 in
Details
- Color
- White
- Material
- Fine Fiber
- Fluids Absorbed
- Oil
- Absorbency Weight
- 25.24-gal/bale
Description
Meltblown absorbent pad 3-ply heavyweight, 18 in length, 15 in W, 25.24 gal/bale absorption capacity, fluids absorbed: oil, fine fiber, white.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.