Sorbent Pad, 18 in x 15 in, Universal, Gray, Gray Spunbond/Fine Fiber Composite

  • Mfr # GSMF100

  • Zoro # G208585337


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Gray Spunbond/Fine Fiber Composite
Size
18 in x 15 in
Package Type
Bale
Product Type
Sorbent Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSMF100
Zoro #
G208585337
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in x 15 in
Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Material
Gray Spunbond/Fine Fiber Composite
Package Type
Bale
Product Type
Sorbent Pad
Color
Gray

Description

Gray spunbond fine fiber universal heavy weight pads 100/bale 18 x 15 gray spunbond fine fiber universal heavy weight pads. Absorb non-aggressive fluids and most aggressive fluids. 100/bale. Gray spunbond-fine fiber composite mats are great dual-purpose sorbents. The spunbond side is abrasion-resistant, which is great for foot traffic or heavy-duty wiping applications. The fine fiber side is great for gripping smooth surfaces like cement and for removing the sheen from slick surfaces. They absorb most non-aggressive fluids, which includes oil hydrocarbon-based fluids, water, glycols, etc. A perforation helps reduce waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.