Zoro Homepage

Sorbent Roll, 15 in x 150, Hazmat, Green

  • Mfr # GNFMFL150S

  • Zoro # G208585320


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Hazmat
Size
15 in x 150
Product Type
Sorbent Roll
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNFMFL150S
Zoro #
G208585320
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 150

Details

Item
Sorbent Roll
Fluids Absorbed
Hazmat
Product Type
Sorbent Roll
Color
Green

Description

Green fine fiber hazmat medium weight rolls 2/bale 150 x 15 green fine fiber hazmat medium weight rolls. Absorb most aggressive fluids and non-aggressive fluids. 2/bale. Green hazmat absorbent rolls absorb most aggressive fluids and most non-aggressive fluids. These rolls are most commonly used in laboratory environments where the smallest of fluid releases could be a major burn or drain hazard. a perforation helps reduce waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.