This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 09-24043-185

Pin & Sleeve Receptacle, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 09-24043-185
  • Zoro # G801760001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-24043-185
Zoro #
G801760001
UPC #
784474051392
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 3/8 in (9.5 mm)
Wire Size
14 AWG to 8 AWG
Use With Installation Accessory Size
1

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Wire Connection Type
Screw Terminals
Housing Color
Silver
Cap Type
Flip-Up Cap
Resistance Properties
Impact Resistant
Voltage
480V AC
Body Material
Aluminum
Use With
Mating Box MB3-NP
Color Code
Red
Hz
60 Hz
Keying Position
4
Contact Configuration
3P+G
Operating Temp. Range
465F (240C); -40F (-40C)
Impact Rating
IK09
Terminal Type
Screw terminal
Tightening Torque
Phase: 8 IN-LBS / 0.9 N-M
Number of Notch Positions
7

Description

PNHT RECEPTACLE METAL SIZE 1 IP 44 3P+G 30A 480 VAC 60 Hz HIGH TEMPERATURE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.