This item is Discontinued.

Meltric Watertight Pin & Sleeve Receptacle, 20 A, 480V AC/130V DC, 7 Pole, Blue 17-14071-375-843-HP

This item is Discontinued.

Meltric

Watertight Pin & Sleeve Receptacle, 20 A, 480V AC/130V DC, 7 Pole, Blue (Discontinued)

Mfr # 17-14071-375-843-HP
Zoro # G301755330
UPC # 784474069946
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17-14071-375-843-HP
Zoro #
G301755330
UPC #
784474069946
Country of Origin
Unknown

Dimensions

Wire Strip Length
Phase: 1/2 in (13 mm)
Use With Installation Accessory Size
3
Wire Size
16 AWG to 10 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
480V AC/130V DC
Number of Poles
7
Number of Wires
8
IP Rating
IP66
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Resistance Properties
Impact Resistant
Body Material
Zamak
Use With
Mating Box MB3
HP
5
Keying Position
1
Operating Temp. Range
-40C to 60C
Contact Configuration
7P+G
Impact Rating
IK09
Short Circuit Current Rating
10 KA - WITHSTAND
Color Code
Blue
Hz
60 Hz
Number of Notch Positions
2
Tightening Torque
Phase: 4.50 IN-LBS / 0.5 N-M

Description

DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 7P+G 20A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL PADLOCK PAWL HIGH PRESSURE WATER TIGHTNESS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.