This item is Discontinued.

Meltric Watertight Pin & Sleeve Receptacle, 20 A, 50V AC, 8 Pole, Screw Terminals Wire Connection Type Blue 17-14080-HP

Watertight Pin & Sleeve Receptacle, 20 A, 50V AC, 8 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 17-14080-HP
  • Zoro # G701755312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-14080-HP
Zoro #
G701755312
UPC #
784474001540
Country of Origin
Unknown

Dimensions

Wire Strip Length
Phase: 1/2 in (13 mm)
Use With Installation Accessory Size
3
Wire Size
16 AWG to 10 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
50V AC
Number of Poles
8
Number of Wires
8
IP Rating
IP66
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Resistance Properties
Impact Resistant
Body Material
Zamak
Use With
Mating Box MB3
Keying Position
1
Tightening Torque
Phase: 4.50 IN-LBS / 0.5 N-M
Short Circuit Current Rating
10 KA - WITHSTAND
Operating Temp. Range
-40C to 60C
Hz
60 Hz
Impact Rating
IK09
Color Code
Blue
Contact Configuration
8P
Number of Notch Positions
2

Description

DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 8P 20A 50 V 60 Hz HIGH PRESSURE WATER TIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.