This item is Discontinued.

Meltric Watertight Pin & Sleeve Receptacle, 15 A, 480V AC/130V DC, 19 Pole, Blue 17-64191-180-A188-HP

Watertight Pin & Sleeve Receptacle, 15 A, 480V AC/130V DC, 19 Pole, Blue (Discontinued)

  • Mfr # 17-64191-180-A188-HP
  • Zoro # G301755569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17-64191-180-A188-HP
Zoro #
G301755569
UPC #
784474003308
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 1/2 in (13 mm)
Use With Installation Accessory Size
5
Wire Size
16 AWG to 10 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
15 A
Voltage Rating
480V AC/130V DC
Number of Poles
19
Number of Wires
20
IP Rating
IP66
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Resistance Properties
Impact Resistant
Use With
Mating Box MB10
HP
3
Body Material
Zamak
Short Circuit Current Rating
10 KA - WITHSTAND
Operating Temp. Range
-40C to 60C
Keying Position
1
Impact Rating
IK09
Tightening Torque
Phase: 4.50 IN-LBS / 0.5 N-M
Contact Configuration
19P+G
Hz
60 Hz
Color Code
Blue
Number of Notch Positions
4

Description

DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 19P+G 15A 480 VAC/130 VDC 60 Hz 180 DEGREE OPENING LID STRAIGHT INSERTION HIGH PRESSURE WATER TIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.