This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 30 A, 208V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 31-14233-K16

Pin & Sleeve Receptacle, 30 A, 208V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 31-14233-K16
  • Zoro # G901756393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-14233-K16
Zoro #
G901756393
UPC #
784474626590
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG
Use With Installation Accessory Size
2
Wire Strip Length
Phase: 7/16 in (11 mm)

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
208V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP55
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Resistance Properties
Impact Resistant
Use With
Mating Box MB3
Body Material
Polyester
NEMA Rating
3R
Voltage
208V AC
Hz
60 Hz
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Load Break Amp Rating
30A
Wire Temperature Rating
60 Degrees C
Impact Rating
IK08
Number of Aux. Outputs
NO AUX
Number of Notch Positions
24
Keying Position
23
Terminal Type
Screw terminal
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Color Code
Blue
Operating Temp. Range
-40C to 60C
Contact Configuration
3P+G
Load Break Amp Rating_Abnormal Overload
45A

Description

DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 30A 208 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.