This item is Discontinued.

Meltric Pin & Sleeve Inlet, 30 A, 125/250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 3R 31-18176-K07

Pin & Sleeve Inlet, 30 A, 125/250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 3R (Discontinued)

  • Mfr # 31-18176-K07
  • Zoro # G901757383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-18176-K07
Zoro #
G901757383
UPC #
784474625586
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG
Wire Strip Length
Phase: 3/4 in (19 mm)
Use With Installation Accessory Size
2

Details

Item
Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
2
Number of Wires
4
IP Rating
IP54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Resistance Properties
Impact Resistant
Body Material
Polyester
NEMA Rating
3R
Use With
Mating Box MB3
Voltage
125/250V AC
Keying Position
17
Contact Configuration
2P+N+G
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Hz
60 Hz
Load Break Amp Rating
30A
Number of Aux. Outputs
NO AUX
Number of Notch Positions
24
Color Code
Orange
Terminal Type
Screw terminal
Impact Rating
IK08
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating_Abnormal Overload
45A

Description

DR30 INLET POLY BLUE SIZE 2 TYPE 3R 2P+N+G 30A 125/250 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.