Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Meltric 31-64183-K14-972-4X RECEPTACLE TYPE 4X WATERTIGHTNESS 31-64183-K14-972-4X

31-64183-K14-972-4X RECEPTACLE TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 31-64183-K14-972-4X
  • Zoro # G001757689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-64183-K14-972-4X
Zoro #
G001757689
UPC #
784474684651
Country of Origin
United States

Dimensions

Wire Size
14 AWG; 10 AWG to 2 AWG
Wire Strip Length
Phase: 15/16 in (24 mm)
Use With Installation Accessory Size
4

Details

Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508
Voltage
600V AC
NEMA Rating
4X
Body Material - Pin and Sleeve
Polyester
Amps - Plugs and Receptacles
100 A
Color - Plugs and Receptacles
Blue
Use With
Mating Box MB6
Contact Configuration
3P+G
Terminal Type
Screw terminal
Number of Notch Positions
24
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Number of Aux. Outputs
+2 AUX
Terminal Connection
Prewired
Load Break Amp Rating
100A
Auxiliary Contact Voltage Rating
600VAC
IP Rating
IP66/67
Impact Rating
IK08
Auxiliary Contact Rating
1.2A
Hz
60 Hz
Color Code
Black
Keying Position
18
Operating Temp. Range
-40C to 60C
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating_Abnormal Overload
150A

Description

DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X 3P+G 100A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.