
Pin & Sleeve Inlet, 150 A, 125/250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X (Discontinued)
- Mfr # 31-98176-K07
- Zoro # G901757611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-98176-K07
Zoro #
G901757611
UPC #
784474617604
Country of Origin
United States
Dimensions
Wire Strip Length
Phase: 1-3/16 in (30 mm)
Use With Installation Accessory Size
5
Wire Size
4 AWG to 2/0 AWG
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 2P+N+G 150A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.