This item is Discontinued.

Meltric Watertight Pin & Sleeve Receptacle, 20 A, 480V AC, 2 Pole, Screw Terminals Wire Connection Type 33-14042-972-4X

Watertight Pin & Sleeve Receptacle, 20 A, 480V AC, 2 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 33-14042-972-4X
  • Zoro # G101756469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-14042-972-4X
Zoro #
G101756469
UPC #
784474025935
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
2
Wire Size
14 AWG; 14 AWG to 8 AWG
Wire Strip Length
Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm)

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Resistance Properties
Impact Resistant
HP
3
Use With
Mating Box MB3
Body Material
Polyester
Switch Rated
Yes
Number of Aux. Outputs
+2 AUX
Contact Configuration
2P+G
Auxiliary Contact Voltage Rating
600VAC
Color Code
Red
Load Break Amp Rating
20A
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Keying Position
4
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Operating Temp. Range
-40C to 60C
Hz
60 Hz
Impact Rating
IK08
Number of Notch Positions
24
Auxiliary Contact Rating
1.2A
Wire Temperature Rating
60 Degrees C
Terminal Connection
Screw
Load Break Amp Rating_Abnormal Overload
30A

Description

DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 480 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.