This item is Discontinued.

Meltric Watertight Pin & Sleeve Receptacle, 20 A, 480V AC, Three Phase, 3 Pole, Blue, NEMA 4X 33-14043-270-4X

Watertight Pin & Sleeve Receptacle, 20 A, 480V AC, Three Phase, 3 Pole, Blue, NEMA 4X (Discontinued)

  • Mfr # 33-14043-270-4X
  • Zoro # G101756339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-14043-270-4X
Zoro #
G101756339
UPC #
784474041652
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 7/16 in (11 mm)
Use With Installation Accessory Size
2
Wire Size
14 AWG to 8 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13
Resistance Properties
Impact Resistant
Switch Rated
Yes
Body Material
Polyester
HP
7.5
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Load Break Amp Rating
30A
Contact Configuration
3P+G
Wire Temperature Rating
60 Degrees C
Keying Position
4
Hz
60 Hz
Number of Aux. Outputs
NO AUX
Impact Rating
IK08
Operating Temp. Range
-40C to 60C
Color Code
Red
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M

Description

DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.