This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 20 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type 33-14075-843-NC

Pin & Sleeve Receptacle, 20 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 33-14075-843-NC
  • Zoro # G501759794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-14075-843-NC
Zoro #
G501759794
UPC #
784474679527
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
2
Wire Strip Length
Phase: 7/16 in (11 mm)
Wire Size
14 AWG to 8 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
1
Number of Wires
3
IP Rating
IP55
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Impact Resistant
Body Material
Polyester
HP
0.75
Use With
Mating Box MB3
Switch Rated
Yes
Wire Temperature Rating
60 Degrees C
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Contact Configuration
1P+N+G
Keying Position
7
Load Break Amp Rating
20A
Impact Rating
IK08
Number of Aux. Outputs
NO AUX
Color Code
Orange
Hz
60 Hz
Number of Notch Positions
24
Load Break Amp Rating_Abnormal Overload
30A

Description

DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 1P+N+G 20A 125 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.