This item is Discontinued.

Meltric Pin & Sleeve Inlet, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue 33-18043-972

Pin & Sleeve Inlet, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 33-18043-972
  • Zoro # G101760022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-18043-972
Zoro #
G101760022
UPC #
784474122528
Country of Origin
United States

Dimensions

Wire Strip Length
Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm)
Wire Size
14 AWG; 14 AWG to 8 AWG
Use With Installation Accessory Size
2
Dimensions
2.62 in Dia x 1.89 in L

Details

Item
Pin & Sleeve Inlet
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Resistance Properties
Impact Resistant
HP
7.5
Body Material
Polyester
Use With
Mating Box MB3
Switch Rated
Yes
Operating Temp. Range
-40C to 60C
Impact Rating
IK08
Auxiliary Contact Rating
1.2A
Terminal Connection
Screw
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Hz
60 Hz
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Wire Temperature Rating
60 Degrees C
Number of Aux. Outputs
+2 AUX
Load Break Amp Rating
20A
Color Code
Red
Auxiliary Contact Voltage Rating
600VAC
Number of Notch Positions
24
Contact Configuration
3P+G
Keying Position
4
Load Break Amp Rating_Abnormal Overload
30A
Enclosure
IP54/IP55
Horsepower
7-1/2 hp
Series
DS20
Temperature Rating
-40 to 140 °F

Description

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.