This item is Discontinued.

Meltric Pin & Sleeve Inlet, 20 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 3R 33-18142-972

Pin & Sleeve Inlet, 20 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 3R (Discontinued)

  • Mfr # 33-18142-972
  • Zoro # G901756324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-18142-972
Zoro #
G901756324
UPC #
784474122405
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
2
Wire Size
14 AWG; 14 AWG to 8 AWG
Wire Strip Length
Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm)

Details

Item
Pin & Sleeve Inlet
Current Rating
20 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Resistance Properties
Impact Resistant
Voltage
600V AC
HP
5
Body Material
Polyester
Switch Rated
Yes
Use With
Mating Box MB3
NEMA Rating
3R
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Terminal Type
Screw terminal
Contact Configuration
2P+G
Number of Notch Positions
24
Wire Temperature Rating
60 Degrees C
Color Code
Black
Auxiliary Contact Rating
1.2A
Impact Rating
IK08
Operating Temp. Range
-40C to 60C
Keying Position
14
Load Break Amp Rating
20A
Terminal Connection
Screw
Number of Aux. Outputs
+2 AUX
Hz
60 Hz
Auxiliary Contact Voltage Rating
600VAC
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Load Break Amp Rating_Abnormal Overload
30A

Description

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 600 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.