
Pin & Sleeve Inlet, 20 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)
- Mfr # 33-18143-A155
- Zoro # G801758596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-18143-A155
Zoro #
G801758596
UPC #
784474053327
Country of Origin
United States
Dimensions
Use With Installation Accessory Size
2
Wire Strip Length
Phase: 3/4 in (19 mm)
Wire Size
14 AWG to 8 AWG
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.