
Pin & Sleeve Receptacle, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)
- Mfr # 33-34043-972
- Zoro # G001758778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-34043-972
Zoro #
G001758778
UPC #
784474558914
Country of Origin
United States
Dimensions
Wire Size
14 AWG; 14 AWG to 4 AWG
Wire Strip Length
Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm)
Use With Installation Accessory Size
3
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.