This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 30 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 3R 33-34047-NC

Pin & Sleeve Receptacle, 30 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 3R (Discontinued)

  • Mfr # 33-34047-NC
  • Zoro # G201758714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-34047-NC
Zoro #
G201758714
UPC #
784474545402
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 3/4 in (19 mm)
Use With Installation Accessory Size
3
Wire Size
14 AWG to 4 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
3
Number of Wires
5
IP Rating
IP55
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Impact Resistant
Switch Rated
Yes
Body Material
Polyester
HP
3 or 15
Use With
Mating Box MB3
Load Break Amp Rating
30A
Operating Temp. Range
-40C to 60C
Contact Configuration
3P+N+G
Wire Temperature Rating
60 Degrees C
Color Code
Red
Number of Aux. Outputs
NO AUX
Impact Rating
IK08
Hz
60 Hz
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Keying Position
4
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Number of Notch Positions
24
Load Break Amp Rating_Abnormal Overload
45A

Description

DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 277/480 VAC 60 Hz NO AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.