This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 30 A, 600V AC/130V DC, Three Phase, 3 Pole, Blue 33-34531-172-NC

Pin & Sleeve Receptacle, 30 A, 600V AC/130V DC, Three Phase, 3 Pole, Blue (Discontinued)

  • Mfr # 33-34531-172-NC
  • Zoro # G801755250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-34531-172-NC
Zoro #
G801755250
UPC #
784474035484
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG
Use With Installation Accessory Size
4
Wire Strip Length
Phase: 1-1/16 in (27 mm)

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC/130V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Resistance Properties
Impact Resistant
Body Material
Polyester
Impact Rating
IK08
Color Code
Blue
Keying Position
5
Contact Configuration
3P+G
Wire Temperature Rating
60 Degrees C
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 16 IN-LBS / 1.8 N-M
Number of Aux. Outputs
+2 AUX

Description

DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 3P+G 30A 600 VAC/130 VDC +2 AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.