This item is Discontinued.

Meltric Pin & Sleeve Inlet, 30 A, 120/208V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 33-38167-974

Pin & Sleeve Inlet, 30 A, 120/208V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 33-38167-974
  • Zoro # G801759425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-38167-974
Zoro #
G801759425
UPC #
784474039192
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
3
Wire Size
14 AWG to 4 AWG
Wire Strip Length
Phase: 7/8 in (22 mm)

Details

Item
Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Number of Wires
5
IP Rating
IP54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Resistance Properties
Impact Resistant
Voltage
120/208V AC
HP
1.5 or 5
NEMA Rating
3R
Body Material
Polyester
Switch Rated
Yes
Wire Temperature Rating
60 Degrees C
Hz
60 Hz
Auxiliary Contact Rating
1.2A
Color Code
Blue
Auxiliary Contact Voltage Rating
600VAC
Impact Rating
IK08
Terminal Type
Screw terminal
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Operating Temp. Range
-40C to 60C
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Keying Position
16
Load Break Amp Rating
45A
Number of Aux. Outputs
+4 AUX
Contact Configuration
3P+N+G

Description

DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 120/208 VAC 60 Hz +4 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.