Zoro Homepage
This item is Discontinued.
Meltric 33-64042-4X RECEPTACLE TYPE 4X WATERTIGHTNESS 33-64042-4X

33-64042-4X RECEPTACLE TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 33-64042-4X
  • Zoro # G001757009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-64042-4X
Zoro #
G001757009
UPC #
784474004244
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
4
Wire Size
10 AWG to 2 AWG
Wire Strip Length
Phase: 15/16 in (24 mm)

Details

Color - Plugs and Receptacles
Blue
Use With
Mating Box MB6
Voltage
480V AC
Amps - Plugs and Receptacles
60 A
NEMA Rating
4X
Body Material - Pin and Sleeve
Polyester
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
HP
15
Number of Notch Positions
24
Color Code
Red
Operating Temp. Range
-40C to 60C
Hz
60 Hz
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Terminal Type
Screw terminal
Keying Position
4
Contact Configuration
2P+G
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating
60A
Number of Aux. Outputs
NO AUX
IP Rating
IP66/67
Impact Rating
IK08
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Load Break Amp Rating_Abnormal Overload
90A

Description

DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X 2P+G 60A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.