This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 60 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 33-64043-NC

Pin & Sleeve Receptacle, 60 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 33-64043-NC
  • Zoro # G601758994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-64043-NC
Zoro #
G601758994
UPC #
784474549066
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG
Use With Installation Accessory Size
4
Wire Strip Length
Phase: 15/16 in (24 mm)
Dimensions
3.86 in Dia x 4.06 in L

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Impact Resistant
Switch Rated
Yes
Use With
Mating Box MB6
HP
25
Body Material
Polyester
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Keying Position
4
Wire Temperature Rating
60 Degrees C
Number of Notch Positions
24
Number of Aux. Outputs
NO AUX
Color Code
Red
Load Break Amp Rating
60A
Contact Configuration
3P+G
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Hz
60 Hz
Impact Rating
IK08
Operating Temp. Range
-40C to 60C
Load Break Amp Rating_Abnormal Overload
90A
Temperature Rating
-40 to 140 °F
Enclosure
IP54/IP55
Series
DS60
Horsepower
25 hp

Description

DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.