Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Meltric 33-64247-C-K04-4X RECEPTACLE TYPE 4X WATERTIGHTNESS 33-64247-C-K04-4X

33-64247-C-K04-4X RECEPTACLE TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 33-64247-C-K04-4X
  • Zoro # G901759707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-64247-C-K04-4X
Zoro #
G901759707
UPC #
784474650250
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG
Use With Installation Accessory Size
4
Wire Strip Length
Phase: 15/16 in (24 mm)

Details

Amps - Plugs and Receptacles
100 A
Use With
Mating Box MB6
Body Material - Pin and Sleeve
Polyester
Voltage
277/480V AC
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
NEMA Rating
4X
HP
15 or 50
Color - Plugs and Receptacles
Blue
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Operating Temp. Range
-40C to 60C
Wire Temperature Rating
60 Degrees C
Color Code
Red
Load Break Amp Rating
100A
Number of Notch Positions
24
Terminal Type
Screw terminal
Keying Position
24
Hz
60 Hz
Number of Aux. Outputs
NO AUX
Contact Configuration
3P+N+G
IP Rating
IP66/67
Impact Rating
IK08
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Load Break Amp Rating_Abnormal Overload
150A

Description

DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 4X 3P+N+G 100A 277/480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.