This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 100 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 4X 33-68247-C-K04

Pin & Sleeve Receptacle, 100 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 4X (Discontinued)

  • Mfr # 33-68247-C-K04
  • Zoro # G101756452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-68247-C-K04
Zoro #
G101756452
UPC #
784474611404
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 15/16 in (24 mm)
Wire Size
10 AWG to 2 AWG
Use With Installation Accessory Size
4

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
3
Number of Wires
5
IP Rating
IP66, IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Corrosion Resistant, UV AC/Sunlight Resistant, Watertight
HP
15 or 50
Use With
Mating Box MB6
Body Material
Polyester
Impact Rating
IK08
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Wire Temperature Rating
60 Degrees C
Number of Notch Positions
24
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Contact Configuration
3P+N+G
Hz
60 Hz
Number of Aux. Outputs
NO AUX
Load Break Amp Rating
100A
Keying Position
24
Color Code
Red
Load Break Amp Rating_Abnormal Overload
150A
Flange Type
Flanged

Description

DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.