Zoro Homepage
This item is Discontinued.
Meltric Pin & Sleeve Inlet, 100 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue 33-98043-262

Pin & Sleeve Inlet, 100 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 33-98043-262
  • Zoro # G501758773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-98043-262
Zoro #
G501758773
UPC #
784474664226
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 1-3/16 in (30 mm)
Wire Size
14 AWG; 4 AWG to 2/0 AWG
Use With Installation Accessory Size
5

Details

Item
Pin & Sleeve Inlet
Current Rating
100 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Resistance Properties
Impact Resistant
HP
30
Switch Rated
Yes
Use With
Mating Box MB10
Body Material
Polyester
Tightening Torque
Phase: 90 IN-LBS / 10.2 N-M
Auxiliary Contact Rating
0.3A
Operating Temp. Range
-40C to 60C
Contact Configuration
3P+G
Number of Notch Positions
24
Impact Rating
IK08
Hz
60 Hz
Load Break Amp Rating
100A
Wire Temperature Rating
60 Degrees C
Terminal Connection
Prewired
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Number of Aux. Outputs
+2 AUX
Auxiliary Contact Voltage Rating
600VAC
Color Code
Red
Keying Position
4
Load Break Amp Rating_Abnormal Overload
150A
Flange Type
Flanged

Description

DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 480 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.