Zoro Homepage
This item is Discontinued.
Meltric 37-34561-4X RECEPTACLE TYPE 4X WATERTIGHTNESS 37-34561-4X

37-34561-4X RECEPTACLE TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 37-34561-4X
  • Zoro # G901755310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-34561-4X
Zoro #
G901755310
UPC #
784474017954
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
4
Wire Strip Length
Phase: 1-1/16 in (27 mm)
Wire Size
14 AWG to 8 AWG

Details

Body Material - Pin and Sleeve
Zamak
Voltage
600V AC/130V DC
Amps - Plugs and Receptacles
30 A
Color - Plugs and Receptacles
Blue
Use With
Mating Box MB6
Contact Configuration
6P+G
IP Rating
IP66/67
Terminal Type
Screw terminal
Tightening Torque
Phase: 16 IN-LBS / 1.8 N-M
Color Code
Blue
Operating Temp. Range
-40C to 60C
Keying Position
1
Impact Rating
IK09
Hz
60 Hz
Number of Notch Positions
5
Number of Aux. Outputs
NO AUX

Description

DS7c RECEPTACLE METAL BLUE SIZE 4 IP 66/67 6P+G 30A 600 VAC/130 VDC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.