This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 100 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type 37-64175-C-K07

Pin & Sleeve Receptacle, 100 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 37-64175-C-K07
  • Zoro # G801757773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-64175-C-K07
Zoro #
G801757773
UPC #
784474614047
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
4
Wire Size
10 AWG to 2 AWG
Wire Strip Length
Phase: 15/16 in (24 mm)

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
1
Number of Wires
3
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Corrosion Resistant, Impact Resistant
Body Material
Aluminum
Voltage
125V AC
Use With
Mating Box MB6
NEMA Rating
4X
HP
5
Hz
60 Hz
Keying Position
17
Number of Notch Positions
24
Operating Temp. Range
-40C to 60C
Terminal Type
Screw terminal
Load Break Amp Rating
100A
Impact Rating
IK10
Wire Temperature Rating
60 Degrees C
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Contact Configuration
1P+N+G
Number of Aux. Outputs
NO AUX
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Color Code
Orange
Load Break Amp Rating_Abnormal Overload
150A
Flange Type
Flanged

Description

DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 1P+N+G 100A 125 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.