This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 100 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 37-94143-NC

Pin & Sleeve Receptacle, 100 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 37-94143-NC
  • Zoro # G901759363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-94143-NC
Zoro #
G901759363
UPC #
784474037303
Country of Origin
United States

Dimensions

Wire Size
4 AWG to 2/0 AWG
Wire Strip Length
Phase: 1-3/16 in (30 mm)
Use With Installation Accessory Size
5

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Impact Resistant
Body Material
Aluminum
NEMA Rating
4X
Use With
Mating Box MB10
Voltage
600V AC
Switch Rated
Yes
Color Code
Black
Number of Notch Positions
24
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating
150A
Terminal Type
Screw terminal
Operating Temp. Range
-40C to 60C
Number of Aux. Outputs
NO AUX
Hz
60 Hz
Impact Rating
IK10
Contact Configuration
3P+G
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Keying Position
14
Tightening Torque
Phase: 90 IN-LBS / 10.2 N-M
Flange Type
Flanged

Description

DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.