Zoro Homepage
This item is Discontinued.
Meltric 49-4A913-275 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE 49-4A913-275

49-4A913-275 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE (Discontinued)

  • Mfr # 49-4A913-275
  • Zoro # G001757924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-4A913-275
Zoro #
G001757924
UPC #
784474569156
Country of Origin
United States

Dimensions

Accessory Size
C

Details

Color
Gray
Material
Metal
Cable Range
2.500-2.750 in
Maximum Operating Temperature
140F (60C)
Interior Volume
529 cu in
Minimum Operating Temperature
-40F (-40C)
Number of Notch Positions
6
Metal Type
Aluminum painted

Description

HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.500-2.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.